870F
Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

870F

Crouse Hinds Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
870F
MFG Item Number
870F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
870F
Cover, Form 7, 2-1/2in. & 3in., Iron,

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 870F
Item Number 870F
Manufacturer Crouse Hinds
Product Series CONDULET
Family Series Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Style Form 7
Gasket Included No
Connection Type Wedgenut
Hub Size (in) 2-1/2 ", 3 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 0.0268 lbs
Gross Weight 2.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved