880
Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

880

Crouse Hinds Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
880
MFG Item Number
880
Series
880 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
880
COVER, FORM 8, SHEET STEEL, 2-1/2-3in.

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 880
Item Number 880
Manufacturer Crouse Hinds
Product Series CONDULET
Family Series Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Style Form 8
Gasket Included No
Connection Type Screw
Hub Size (in) 2-1/2 ", 3 "
Composition Steel
Approvals CSA, UL
Comments Sheet Steel
Net Weight 0.0143 lbs
Gross Weight 1.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved