91
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

91

Crouse-Hinds Fittings
In stock
Item Number
91
MFG Item Number
91
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
91
BUSHING PENNY, 3/4in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 91
Item Number 91
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3/4 "
Material Steel
Net Weight 0 lbs
Gross Weight 0.009 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved