932
Crouse-Hinds Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

932

Crouse-Hinds Bushings
In stock
Item Number
932
MFG Item Number
932
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
932
3/4 INS BSHG 105 DEG C

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 932
Item Number 932
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Bushings
Grounding Lug No
Environmental Rating Indoor, Outdoor
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Plastic
Mounting Threaded
Composition Plastic
Trade Size (in) 0.75 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals UL
Net Weight 0 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved