AR6648
Crouse Hinds Plugs & Receptacles, AR Arktite Round Flange Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AR6648

Crouse Hinds Plugs & Receptacles, AR Arktite Round Flange Series
In stock
Item Number
AR6648
MFG Item Number
AR6648
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, AR Arktite Round Flange Series
Item #
AR6648
Receptacle,Rnd Flange,3W4P,60A,600

AR Arktite Round Flange Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AR6648
Item Number AR6648
Manufacturer Crouse Hinds
Product Series AR Arktite Round Flange
Family Series Crouse Hinds Plugs & Receptacles, AR Arktite Round Flange Series
Connection Type Receptacle
Current Rating 60 A
Voltage 600 V
Number of Poles 4
Number of Wires 3
Lockout-Tagout Yes
Aux/Pilot Contacts None
Built-In Strain Relief No
Terminal Type Crimp
Case Material Metallic
Approvals UL
Net Weight 2.625 lbs
Gross Weight 2.63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved