ASB-8
Crouse-Hinds Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASB-8

Crouse-Hinds Bushings
In stock
Item Number
ASB-8
MFG Item Number
ASB 8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
ASB-8
ANTI-SHORT BUSHING FOR 2 TO 2 1/2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASB 8
Item Number ASB-8
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Bushings
Environmental Rating Indoor
Hazardous Rated No
Temperature Rating 90 °C
Mounting Push-In
Composition Polyethylene
Armored Cable Size 2-400 MCM, 2-500 MCM, 3-350 MCM, 3-500 MCM, 4-250 MCM, 4-500 MCM
Trade Size (in) 2-1/2 "
Conduit Fitting Type Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable, Non-Metallic
Approvals cUL, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved