BG88
Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BG88

Crouse Hinds Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
BG88
MFG Item Number
BG88
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
BG88
COVER, MOGUL SERIES, 2-1/2in. OR 3in.

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BG88
Item Number BG88
Manufacturer Crouse Hinds
Product Series CONDULET
Family Series Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Style Mogul
Gasket Included Yes
Connection Type Screw
Hub Size (in) 2-1/2 ", 3 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 0.1154 lbs
Gross Weight 7.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved