BJ108
Crouse-Hinds Industrial Produc Couplers, XJG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BJ108

Crouse-Hinds Industrial Produc Couplers, XJG Series
In stock
Item Number
BJ108
MFG Item Number
BJ108
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, XJG Series
Item #
BJ108
4in. BONDING JUMPER FOR XJG

XJG Series Information

  • Used with Rigid Metal Conduit and IMC
  • Braided Tinned Copper Ground Strap
  • 1/2~6 Inch Conduit Size

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BJ108
Item Number BJ108
Manufacturer Crouse-Hinds Industrial Produc
Product Series XJG
Family Series Crouse-Hinds Industrial Produc Couplers, XJG Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Mounting Type U-Bolts
Trade Size 4 "
Jumper Mounting Distance 13.81 "
Jumper Length 36 "
Exposure Rating Wet Locations
Composition Braided Tin Copper
Hazardous Rated No
Approvals CSA, UL
Net Weight 3.35 lbs
Gross Weight 3.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved