BJ64
Crouse-Hinds Industrial Produc Couplers, XJG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BJ64

Crouse-Hinds Industrial Produc Couplers, XJG Series
In stock
Item Number
BJ64
MFG Item Number
BJ64
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, XJG Series
Item #
BJ64
2in. BONDING JUMPER FOR XJG

XJG Series Information

  • Used with Rigid Metal Conduit and IMC
  • Braided Tinned Copper Ground Strap
  • 1/2~6 Inch Conduit Size

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BJ64
Item Number BJ64
Manufacturer Crouse-Hinds Industrial Produc
Product Series XJG
Family Series Crouse-Hinds Industrial Produc Couplers, XJG Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Mounting Type U-Bolts
Trade Size 2 "
Jumper Mounting Distance 8.25 "
Jumper Length 24 "
Exposure Rating Wet Locations
Composition Braided Tin Copper
Hazardous Rated No
Max NEMA Rating NEMA FB1
Approvals CSA, UL
Net Weight 1.94 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved