The store will not work correctly when cookies are disabled.
BJ78
Crouse-Hinds Industrial Produc Couplers, XJG Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
2 1/2in. BONDING JUMPER FOR XJG
- Used with Rigid Metal Conduit and IMC
- Braided Tinned Copper Ground Strap
- 1/2~6 Inch Conduit Size
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BJ78 |
Item Number |
BJ78 |
Manufacturer |
Crouse-Hinds Industrial Produc |
Product Series |
XJG |
Family Series |
Crouse-Hinds Industrial Produc Couplers, XJG Series |
Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
Mounting Type |
U-Bolts |
Trade Size |
2-1/2 " |
Jumper Mounting Distance |
13.31 " |
Jumper Length |
36 " |
Exposure Rating |
Wet Locations |
Composition |
Braided Tin Copper |
Hazardous Rated |
No |
Max NEMA Rating |
NEMA FB1 |
Approvals |
CSA, UL |
Net Weight |
3 lbs |
Gross Weight |
3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved