BJ84
Crouse Hinds Couplers, XJG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BJ84

Crouse Hinds Couplers, XJG Series
In stock
Item Number
BJ84
MFG Item Number
BJ84
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, XJG Series
Item #
BJ84
3in. BONDING JUMPER FOR XJG

XJG Series Information

  • Used with Rigid Metal Conduit and IMC
  • Braided Tinned Copper Ground Strap
  • 1/2~6 Inch Conduit Size

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BJ84
Item Number BJ84
Manufacturer Crouse Hinds
Product Series XJG
Family Series Crouse Hinds Couplers, XJG Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Mounting Type U-Bolts
Trade Size 3 "
Jumper Mounting Distance 10 "
Jumper Length 30 "
Exposure Rating Wet Locations
Composition Braided Tin Copper
Hazardous Rated No
Approvals CSA, UL
Net Weight 2.83 lbs
Gross Weight 2.77 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved