CB2
Crouse-Hinds Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CB2

Crouse-Hinds Conduit Mounts
In stock
Item Number
CB2
MFG Item Number
CB2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
CB2
Clamp Back, 3/4in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CB2
Item Number CB2
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Iron
Style Clamp Back Spacer
EMT Size (in) 3/4 "
Rigid Size (in) 3/4 "
Approvals cUL, UL
Net Weight 0.07 lbs
Gross Weight 0.074 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved