CB3
Crouse-Hinds Commercial Produc Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CB3

Crouse-Hinds Commercial Produc Conduit Mounts
In stock
Item Number
CB3
MFG Item Number
CB3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
CB3
Clamp Back, 1in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CB3
Item Number CB3
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Conduit Mounts
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Iron
Style Clamp Back Spacer
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals cUL, UL
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved