CHICO-A3
Crouse-Hinds Industrial Produc Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHICO-A3

Crouse-Hinds Industrial Produc Fittings
In stock
Item Number
CHICO-A3
MFG Item Number
CHICO A3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CHICO-A3
Sealing Compound, 1Lb Tub

Series Information

Specifications

Specifications
Manufacturer Part Number CHICO A3
Item Number CHICO-A3
Manufacturer Crouse-Hinds Industrial Produc
Family Series Crouse-Hinds Industrial Produc Fittings
Exposure Rating See Data Sheet
Hazardous Rated Yes
Packaging Tub
Application Sealing Compound
Yield (cubic in) 23 "
Net Weight 1.13 lbs
Gross Weight 1.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved