CHICO-A4
Crouse-Hinds Industrial Produc Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHICO-A4

Crouse-Hinds Industrial Produc Fittings
In stock
Item Number
CHICO-A4
MFG Item Number
CHICO A4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CHICO-A4
Sealing Compound, 1Lb, w/1 Oz Fiber

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CHICO A4
Item Number CHICO-A4
Manufacturer Crouse-Hinds Industrial Produc
Family Series Crouse-Hinds Industrial Produc Fittings
Exposure Rating See Data Sheet
Hazardous Rated Yes
Packaging Tub
Yield (cubic in) 23 "
Net Weight 1.12 lbs
Gross Weight 1.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved