CPS12022
Crouse Hinds Electrical Boxes, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPS12022

Crouse Hinds Electrical Boxes, CONDULET Series
In stock
Item Number
CPS12022
MFG Item Number
CPS12022
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CONDULET Series
Item #
CPS12022
CONDUIT

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Various Styles/Shapes Available
  • Suitable for Hazardous Environments (See Catalog for Details)
Coundulet® outlet boxes from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Boxes are available in many popular shapes including A, B, C, D, L, M, N, W, T, and X. Most models are suitable for hazardous environments (Please see catalog or data sheets for details).

Videos

Specifications

Specifications
Product Series CONDULET
Item Number CPS12022
Manufacturer Part Number CPS12022
Ships Factory Direct No
Manufacturer Crouse Hinds
Family Series Crouse Hinds Electrical Boxes, CONDULET Series
Connection Type Threaded
Hub Size (in) 3/4 "
Style CPS
Shape X
Number of Hubs 4
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Box Composition Iron
Cover Composition Iron
Cover Included Yes
Cover Opening Dia. 4
Cover Type Hub
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 8.99 lbs
Gross Weight 9.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved