ECGJH1036
Crouse-Hinds Industrial Products Couplers, ECGJH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECGJH1036

Crouse-Hinds Industrial Products Couplers, ECGJH Series
In stock
Item Number
ECGJH1036
MFG Item Number
ECGJH1036
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, ECGJH Series
Item #
ECGJH1036
FITTING

ECGJH Series Information

  • Male Connections on Both Ends
  • Rugged Design to Explosive Pressure
  • Liquid‑Tight for Wet Locations
  • Forged Brass or Stainless Steel End Fittings

Videos

Specifications

Specifications
Manufacturer Part Number ECGJH1036
Item Number ECGJH1036
Manufacturer Crouse-Hinds Industrial Products
Product Series ECGJH
Family Series Crouse-Hinds Industrial Products Couplers, ECGJH Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 4 "
Flex Length 36 "
Ground Pass Through Yes
Req. Conduit Rotation Yes
Exposure Rating Liquid Tight
Composition Stainless Steel
Insulated Throat No
Hazardous Rated Yes
Approvals UL
Net Weight 1 lb
Gross Weight 21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved