ECGJH110-S516
Crouse Hinds Couplers, ECGJH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECGJH110-S516

Crouse Hinds Couplers, ECGJH Series
In stock
Item Number
ECGJH110-S516
MFG Item Number
ECGJH110 S516
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, ECGJH Series
Item #
ECGJH110-S516
FITTING

ECGJH Series Information

  • Male Connections on Both Ends
  • Rugged Design to Explosive Pressure
  • Liquid‑Tight for Wet Locations
  • Forged Brass or Stainless Steel End Fittings

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECGJH110 S516
Item Number ECGJH110-S516
Manufacturer Crouse Hinds
Product Series ECGJH
Family Series Crouse Hinds Couplers, ECGJH Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 0.5 "
Flex Length 10 "
Ground Pass Through Yes
Req. Conduit Rotation Yes
Exposure Rating Liquid Tight
Composition Stainless Steel
Insulated Throat Yes
Hazardous Rated Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved