The store will not work correctly when cookies are disabled.
ECGJH14
Crouse Hinds Couplers, ECGJH Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Coupling, 1/2in., 4in. FLEX LENGTH
- Male Connections on Both Ends
- Rugged Design to Explosive Pressure
- Liquid‑Tight for Wet Locations
- Forged Brass or Stainless Steel End Fittings
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ECGJH14 |
Item Number |
ECGJH14 |
Manufacturer |
Crouse Hinds |
Product Series |
ECGJH |
Family Series |
Crouse Hinds Couplers, ECGJH Series |
Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
Connection Type |
Threaded |
Trade Size |
0.5 " |
Flex Length |
4 " |
Ground Pass Through |
Yes |
Req. Conduit Rotation |
Yes |
Exposure Rating |
Liquid Tight |
Composition |
Brass |
Insulated Throat |
Yes |
Hazardous Rated |
Yes |
Approvals |
UL |
Net Weight |
1.3 lbs |
Gross Weight |
1.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved