EL8
Crouse Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL8

Crouse Hinds Fittings
In stock
Item Number
EL8
MFG Item Number
EL8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
EL8
ELBOW, 45 DEGREE, FEMALE, 3in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL8
Item Number EL8
Manufacturer Crouse Hinds
Family Series Crouse Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female Thread
Angle 45 °
Trade Size 3 "
Material Iron Alloy
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 5.867 lbs
Gross Weight 5.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved