ET218
Crouse-Hinds Industrial Produc Fittings, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ET218

Crouse-Hinds Industrial Produc Fittings, CONDULET Series
In stock
Item Number
ET218
MFG Item Number
ET218
Series
ET218 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CONDULET Series
Item #
ET218
Conduit Fitting, 1/2in.NPT, Type ET,

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ET218
Item Number ET218
Manufacturer Crouse-Hinds Industrial Produc
Product Series CONDULET
Family Series Crouse-Hinds Industrial Produc Fittings, CONDULET Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Threaded
Trade Size 1/2 ", 3/4 "
Material Iron Alloy
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Shape T
Net Weight 1.025 lbs
Gross Weight 1.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved