ETH2313
Crouse Hinds Audible Signaling Devices, ETH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ETH2313

Crouse Hinds Audible Signaling Devices, ETH Series
In stock
Item Number
ETH2313
MFG Item Number
ETH2313
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Audible Signaling Devices, ETH Series
Item #
ETH2313
HORN, 115VAC, 100dB, 3/4in. HUB

ETH Series Information

  • 24 VDC or 24~230 VAC
  • 100~105 dB at 10 Ft.
  • No external conduit seal is required
  • The ac signals do not have arcing contacts
  • UL; CSA Approvals
ETH horn signals are used for call signals, alarms, and various other signaling applications. ETH horns are used in specific hazardous atmospheres as found in chemical plants, oil and gas refineries, bulk loading stations, paint and varnish manufacturing plants, grain processing industries and grain elevators, as well as in certain metal, coal, combustible fiber processing or handling areas.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ETH2313
Item Number ETH2313
Manufacturer Crouse Hinds
Product Series ETH
Family Series Crouse Hinds Audible Signaling Devices, ETH Series
Type Grill
Voltage 115 VAC
Nominal Voltage 120 VAC
Operating Current 0.13 A
dB @ 10 Ft. 100 dB
Explosion Proof No
Hazardous Location Rated No
Approvals CSA, UL
RoHS No
Net Weight 9 lbs
Gross Weight 8.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved