The store will not work correctly when cookies are disabled.
EVCX292
Crouse Hinds Light Fixtures, EV Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Light Fixtures, EV Series
- High Light Output
- Intended for use in Tanks
- Compact Design
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EVCX292 |
Item Number |
EVCX292 |
Manufacturer |
Crouse Hinds |
Product Series |
EV |
Family Series |
Crouse Hinds Light Fixtures, EV Series |
Style |
Industrial |
Lamp Type |
Incandescent |
Max Lamp Size |
PS30 |
Power |
300 W |
Hub Size |
3/4 " |
Mounting |
Ceiling |
Lamp Base |
Medium |
Junction Box |
No |
Enclosed |
Yes |
Gasketed |
Yes |
Marine Rated |
No |
Wet Locations |
Yes |
NEMA Rating |
NEMA 3R, NEMA 3 |
Temperature Code |
T3A |
Approvals |
CSA, UL |
RoHS |
No |
Net Weight |
18.75 lbs |
Gross Weight |
18.9 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved