EYS6
Crouse Hinds Fittings, EYS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYS6

Crouse Hinds Fittings, EYS Series
In stock
Item Number
EYS6
MFG Item Number
EYS6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EYS Series
Item #
EYS6
SEALING FITTING, 2in., VERT/HORIZ

EYS Series Information

  • Integral Bushings in Conduit Hubs
  • Sealing Fittings for Installation in Vertical or Horizontal Positions
  • Large Openings with Threaded Closures

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EYS6
Item Number EYS6
Manufacturer Crouse Hinds
Product Series EYS
Family Series Crouse Hinds Fittings, EYS Series
Connection Type Female Hub
Position Vertical and Horizontal
Trade Size 2 "
Material Iron
Composition Metallic
Exposure Rating Outdoor
Hazardous Rated Yes
Net Weight 5.15 lbs
Gross Weight 5.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved