EZS16
Crouse-Hinds Industrial Produc Fittings, EZS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EZS16

Crouse-Hinds Industrial Produc Fittings, EZS Series
In stock
Item Number
EZS16
MFG Item Number
EZS16
Series
EZS16 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EZS Series
Item #
EZS16
SEALING-FITTING

EZS Series Information

  • Integral Bushings in Conduit Hubs
  • Sealing Fittings for Installation at Any Angle
  • Large Openings with Threaded Closures

Specifications

Specifications
Manufacturer Part Number EZS16
Item Number EZS16
Manufacturer Crouse-Hinds Industrial Produc
Product Series EZS
Family Series Crouse-Hinds Industrial Produc Fittings, EZS Series
Connection Type Female Hub, Male
Position Vertical and Horizontal
Trade Size 1/2 "
Material Iron
Composition Metallic
Exposure Rating Outdoor
Hazardous Rated Yes
Net Weight 2.02 lbs
Gross Weight 2.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved