GASK025N
Crouse-Hinds Conduit Outlet Bodies, 5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GASK025N

Crouse-Hinds Conduit Outlet Bodies, 5 Series
In stock
Item Number
GASK025N
MFG Item Number
GASK025N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, 5 Series
Item #
GASK025N
GASKET

5 Series Information

  • Compatible with Rigid, Intermediate, and EMT Conduit
  • For Indoor/Outdoor Use
  • Threaded, Set Screw, and Combination Connections
  • Trade Sizes 1/2~4 inches
  • 5 Hub Shapes Available
  • Die Cast Aluminum Construction
Cooper Crouse‑Hinds Series 5 die cast copper‑free aluminum conduit bodies are available for use with rigid, intermediate, or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2"~4" in the most popular conduit body shapes (C, LB, LL, LR, and T). The Series 5 family is available as components or pre‑packaged in various configurations as a SnapPack™ assembly. In addition, Series 5 is completely interchangeable with other manufacturers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GASK025N
Item Number GASK025N
Manufacturer Crouse-Hinds
Product Series 5
Family Series Crouse-Hinds Conduit Outlet Bodies, 5 Series
Style 5
Hub Size (in) 3/4 "
Composition Neoprene
Approvals CSA, UL
Net Weight 0.023 lbs
Gross Weight 0.023 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved