GASK571
Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GASK571

Crouse Hinds Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
GASK571
MFG Item Number
GASK571
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
GASK571
GASKET

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GASK571
Item Number GASK571
Manufacturer Crouse Hinds
Product Series CONDULET
Family Series Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Style Form 7
Hub Size (in) 1/2 "
Composition Neoprene
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.013 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved