GLL10-250
Crouse-Hinds Commercial Produc Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GLL10-250

Crouse-Hinds Commercial Produc Bushings
In stock
Item Number
GLL10-250
MFG Item Number
GLL10 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
GLL10-250
Ground Bushing, 4in., Insulated

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GLL10 250
Item Number GLL10-250
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Bushings
Grounding Lug Yes
Ground Lug Size (AWG) 250 MCM-6 AWG
Environmental Rating Indoor, Outdoor
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Plastic
Mounting Threaded
Composition Iron
Trade Size (in) 4 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals cUL, UL
Net Weight 1.135 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved