GLL8-30
Crouse-Hinds Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GLL8-30

Crouse-Hinds Bushings
In stock
Item Number
GLL8-30
MFG Item Number
GLL8 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
GLL8-30
Ground Bushing, 3in., Insulated

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GLL8 30
Item Number GLL8-30
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Bushings
Grounding Lug Yes
Ground Lug Size (AWG) 3/0-6 AWG
Environmental Rating Indoor, Outdoor
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Plastic
Mounting Threaded
Composition Iron
Trade Size (in) 3 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals cUL, UL
Net Weight 0.045 lbs
Gross Weight 0.7565 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved