GLL8C
Crouse-Hinds Commercial Produc Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GLL8C

Crouse-Hinds Commercial Produc Bushings
In stock
Item Number
GLL8C
MFG Item Number
GLL8C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
GLL8C
GROUNDING BUSHING, 3in., 1/0-8AWG, CU

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GLL8C
Item Number GLL8C
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Bushings
Grounding Lug Yes
Ground Lug Size (AWG) 1/0-8 AWG
Environmental Rating Indoor, Outdoor
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Plastic
Mounting Threaded
Composition Iron
Trade Size (in) 3 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals cUL, UL
Net Weight 0.0105 lbs
Gross Weight 0.84 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved