GUAC14
Crouse-Hinds Industrial Produc Electrical Boxes, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GUAC14

Crouse-Hinds Industrial Produc Electrical Boxes, CONDULET Series
In stock
Item Number
GUAC14
MFG Item Number
GUAC14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CONDULET Series
Item #
GUAC14
CONDUIT OUTLET BOX, 1/2in. HUB, 2in. CVR

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Various Styles/Shapes Available
  • Suitable for Hazardous Environments (See Catalog for Details)
Coundulet® outlet boxes from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Boxes are available in many popular shapes including A, B, C, D, L, M, N, W, T, and X. Most models are suitable for hazardous environments (Please see catalog or data sheets for details).

Videos

Specifications

Specifications
Product Series CONDULET
Item Number GUAC14
Manufacturer Part Number GUAC14
Ships Factory Direct No
Manufacturer Crouse-Hinds Industrial Produc
Family Series Crouse-Hinds Industrial Produc Electrical Boxes, CONDULET Series
Connection Type Threaded
Hub Size (in) 1/2 "
Style GUA
Shape C
Number of Hubs 2
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Box Composition Iron
Cover Composition Aluminum
Cover Included Yes
Cover Opening Dia. 2
Cover Type Surface
Cover Thread Pitch 12
O-Ring Included Yes
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 1.61 lbs
Gross Weight 1.61 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved