LB27
Crouse-Hinds Industrial Produc Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LB27

Crouse-Hinds Industrial Produc Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
LB27
MFG Item Number
LB27
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
LB27
Fitting, 3/4in., LB Style, Iron,

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • Various Styles/Shapes Available
  • Cast Iron/Cast Aluminum Construction
Coundulet outlet bodies from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Bodies are available in many popular shapes including C, E, LB, LL, LR, L, T, TA, TB, and X. Some models are suitable for hazardous environments (Please see catalog or data sheets for details).

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LB27
Item Number LB27
Manufacturer Crouse-Hinds Industrial Produc
Product Series CONDULET
Family Series Crouse-Hinds Industrial Produc Conduit Outlet Bodies, CONDULET Series
Style Form 7
Shape LB
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type RMC (Rigid Metal Conduit)
Trade Size (in) 3/4 "
Composition Iron Alloy
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.0039 lbs
Gross Weight 1.248 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved