LBH40
Crouse-Hinds Industrial Produc Fittings, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LBH40

Crouse-Hinds Industrial Produc Fittings, CONDULET Series
In stock
Item Number
LBH40
MFG Item Number
LBH40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CONDULET Series
Item #
LBH40
CONDUIT FITTING, 1-1/4in., IRON

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • Various Styles/Shapes Available
  • Cast Iron/Cast Aluminum Construction
Coundulet outlet bodies from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Bodies are available in many popular shapes including C, E, LB, LL, LR, L, T, TA, TB, and X. Some models are suitable for hazardous environments (Please see catalog or data sheets for details).

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LBH40
Item Number LBH40
Manufacturer Crouse-Hinds Industrial Produc
Product Series CONDULET
Family Series Crouse-Hinds Industrial Produc Fittings, CONDULET Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle 90 °
Trade Size 1-1/4 "
Includes Gasket No
Material Iron
Composition Metallic
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 8.15 lbs
Gross Weight 8.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved