LTR38
Crouse-Hinds Couplers, LIQUIDATOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTR38

Crouse-Hinds Couplers, LIQUIDATOR Series
In stock
Item Number
LTR38
MFG Item Number
LTR38
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, LIQUIDATOR Series
Item #
LTR38
Liquidtight Fitting, 3/8in.-1/2in.,

LIQUIDATOR Series Information


Videos

Specifications

Specifications
Manufacturer Part Number LTR38
Item Number LTR38
Manufacturer Crouse-Hinds
Product Series LIQUIDATOR
Family Series Crouse-Hinds Couplers, LIQUIDATOR Series
Conduit Type Liquid Tight Type B to IMC (Intermediate Metal Conduit), Liquid Tight Type B to RMC (Rigid Metal Conduit)
Connection Type Threaded to Threaded
Trade Size 0.375-0.5
Req. Conduit Rotation No
Grounding Lug No
Exposure Rating Liquid Tight
Composition Iron
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.0005 lbs
Gross Weight 0.166 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved