LTR50
Crouse-Hinds Couplers, LIQUIDATOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTR50

Crouse-Hinds Couplers, LIQUIDATOR Series
In stock
Item Number
LTR50
MFG Item Number
LTR50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, LIQUIDATOR Series
Item #
LTR50
Liquidtight Fitting, 1/2in., Straight,

LIQUIDATOR Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LTR50
Item Number LTR50
Manufacturer Crouse-Hinds
Product Series LIQUIDATOR
Family Series Crouse-Hinds Couplers, LIQUIDATOR Series
Conduit Type Liquid Tight Type B to IMC (Intermediate Metal Conduit), Liquid Tight Type B to RMC (Rigid Metal Conduit)
Connection Type Threaded to Threaded
Trade Size 0.5
Req. Conduit Rotation No
Grounding Lug No
Exposure Rating Liquid Tight
Composition Iron
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved