PLG1-SA
Crouse Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLG1-SA

Crouse Hinds Fittings
In stock
Item Number
PLG1-SA
MFG Item Number
PLG1 SA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PLG1-SA
1/2in. Plug, Aluminum

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PLG1 SA
Item Number PLG1-SA
Manufacturer Crouse Hinds
Family Series Crouse Hinds Fittings
Connection Type Recessed
Trade Size 1/2 "
Material Aluminum
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Mounting Threaded
Approvals CEC, CSA, NEC, UL
Net Weight 0 lbs
Gross Weight 0.0185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved