PLG15
Crouse Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLG15

Crouse Hinds Fittings
In stock
Item Number
PLG15
MFG Item Number
PLG15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PLG15
Plug, 1/2in., Square Drive Head

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PLG15
Item Number PLG15
Manufacturer Crouse Hinds
Family Series Crouse Hinds Fittings
Connection Type Square Head
Trade Size 1/2 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Mounting Threaded
Approvals CEC, CSA, NEC, UL
Net Weight 0.115 lbs
Gross Weight 0.118 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved