PLG55
Crouse Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLG55

Crouse Hinds Fittings
In stock
Item Number
PLG55
MFG Item Number
PLG55
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PLG55
Plug, 1-1/2in., Square Drive Head

Series Information

Specifications

Specifications
Manufacturer Part Number PLG55
Item Number PLG55
Manufacturer Crouse Hinds
Family Series Crouse Hinds Fittings
Connection Type Square Head
Trade Size 1-1/2 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Mounting Threaded
Approvals CEC, CSA, NEC, UL
Net Weight 0.485 lbs
Gross Weight 0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved