PPC-300
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PPC-300

Crouse-Hinds Fittings
In stock
Item Number
PPC-300
MFG Item Number
PPC 300
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PPC-300
3 PUSH PLG PLASTIC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PPC 300
Item Number PPC-300
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Connection Type Knockout
Trade Size 3 "
Material Plastic
Composition Non-Metallic
Exposure Rating Indoor
Hazardous Rated No
Mounting Push-In
Net Weight 0.0019 lbs
Gross Weight 0.042 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved