RAC250HD
Crouse-Hinds Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RAC250HD

Crouse-Hinds Conduit Mounts
In stock
Item Number
RAC250HD
MFG Item Number
RAC250HD
RAC250HD is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
RAC250HD
Conduit Clamp, 1-1/2in., Right Angle,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RAC250HD
Item Number RAC250HD
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Conduit Mounts
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Galvanized Iron
Style U-Bolt Clamp
EMT Size (in) 2-1/2 "
Rigid Size (in) 2-1/2 "
Net Weight 0.0068 lbs
Gross Weight 1.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved