RAC50HD
Crouse-Hinds Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RAC50HD

Crouse-Hinds Conduit Mounts
In stock
Item Number
RAC50HD
MFG Item Number
RAC50HD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
RAC50HD
Conduit Clamp, 1/2in. Right angle,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RAC50HD
Item Number RAC50HD
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Conduit Mounts
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Galvanized Iron
Style U-Bolt Clamp
EMT Size (in) 1/2 "
Rigid Size (in) 1/2 "
Net Weight 0.0005 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved