TP162
Crouse-Hinds Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP162

Crouse-Hinds Electrical Boxes, CP Series
In stock
Item Number
TP162
MFG Item Number
TP162
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP162
TBR 2-1/2 D SW BOX/EARS/CL

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP162
Item Number TP162
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Electrical Boxes, CP Series
Number of Gangs 1
Clamp Type Non-Metallic Cable
Capacity 12.5 Cubic Inches
Bracket None
Set Back None
Gangable Yes
Ears Yes
Cable Knockouts (2) Top End, (2) Bottom End
Top End Knockouts None
Bottom End Knockouts None
Left Side Knockouts (1) 1/2 "
Right Side Knockouts (1) 1/2 "
Bottom/Back Knockouts (1) 1/2 "
Leveling Bumps No
Grounding Pigtail No
Approvals UL
Net Weight 0.0008 lbs
Gross Weight 0.618 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved