TP218
Crouse-Hinds Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP218

Crouse-Hinds Electrical Boxes, CP Series
In stock
Item Number
TP218
MFG Item Number
TP218
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP218
SWITCH BOX, 3in.Hx2in.Wx2.5in.D, GANGABL

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP218
Item Number TP218
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Electrical Boxes, CP Series
Number of Gangs 1
Clamp Type None
Capacity 12.5 Cubic Inches
Bracket None
Set Back None
Gangable Yes
Ears Yes
Cable Knockouts None
Top End Knockouts (1) 1/2 "
Bottom End Knockouts (1) 1/2 "
Left Side Knockouts (1) 1/2 "
Right Side Knockouts (1) 1/2 "
Bottom/Back Knockouts (1) 1/2 "
Leveling Bumps No
Grounding Pigtail No
Approvals UL
Net Weight 0.0007 lbs
Gross Weight 0.556 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved