TP269
Crouse-Hinds Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP269

Crouse-Hinds Electrical Boxes, CP Series
In stock
Item Number
TP269
MFG Item Number
TP269
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP269
Round Ceiling Pan, 4in. Dia, 1/2in. Deep

CP Series Information

  • Octagonal or Round Styles
  • Steel or PVC Construction
  • 1/2~3/4 in. Knockouts
  • 4~22.5 Cubic In. Capacity
  • UL Approved
Cooper Crouse‑Hinds Commercial Products offers several styles of ceiling boxes including: round/octagon ceiling boxes, round ceiling pans, or lampholders. Steel or PVC boxes in various mounting configurations are available to suit your application needs.

Specifications

Specifications
Product Series CP
Item Number TP269
Manufacturer Part Number TP269
Ships Factory Direct No
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Electrical Boxes, CP Series
Box Type Round Ceiling Pan
Composition Steel
Clamp Type None
Capacity 6 Cubic Inches
Weight Limit 50 lbs Fixture
Mounting Screws
Set Back None
Stud Spacing N/A
Knockouts (5) 1/2 "
Grounding Plate No
Net Weight 0.0004 lbs
Gross Weight 31.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved