TP294
Crouse-Hinds Commercial Produc Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP294

Crouse-Hinds Commercial Produc Electrical Boxes, CP Series
In stock
Item Number
TP294
MFG Item Number
TP294
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP294
54171-1 DP 4 OCT BOX/KO

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Product Series CP
Item Number TP294
Manufacturer Part Number TP294
Ships Factory Direct No
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Electrical Boxes, CP Series
Box Type Box
Clamp Type None
Capacity 21.5 Cubic "
Bracket None
Set Back None
Cable Knockouts None
Top End Knockouts (1) 1 "
Bottom End Knockouts (1) 1 "
Left Side Knockouts (1) 1 "
Right Side Knockouts (1) 1 "
Bottom/Back Knockouts (3) 1/2 ", (2) 3/4 "
Approvals UL
Net Weight 0.0016 lbs
Gross Weight 0.654 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved