TP31431
Crouse-Hinds Commercial Produc Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP31431

Crouse-Hinds Commercial Produc Electrical Boxes, CP Series
In stock
Item Number
TP31431
MFG Item Number
TP31431
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP31431
UNI-MOUNT CVR 1G 5/8 RSD W/ 431 BOX

CP Series Information

  • Drawn or Welded Styles
  • 1/2~1‑1/4 in. Knockouts
  • Concentric/Eccentric Knockouts
  • 18~42 Cubic In. Capacity
  • UL Approved
Cooper Crouse‑Hinds Commercial Products offers a full line of square, utility, and gang outlet boxes to suit many applications. Boxes are available with several bracket and cable clamp styles, and many extensions and cover types are offered to fit the requirements of your installation. Choose from Drawn or Welded models. All Cooper Crouse‑Hinds outlet boxes are UL Approved.

  • On select square outlet box models.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP31431
Item Number TP31431
Manufacturer Crouse-Hinds Commercial Produc
Product Series CP
Family Series Crouse-Hinds Commercial Produc Electrical Boxes, CP Series
Box Type Welded
Number of Gangs 1
Clamp Type Armored/Metal Clad Cable
Cover Included Yes
Cover Type Uni-Mount
Capacity 34.6 Cubic "
Set Back 5/8 "
Stud Type Metal, Wood
Cable Knockouts (2) Top End, (2) Bottom End
Top Side Knockouts None
Bottom Side Knockouts None
Left Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Right Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Bottom/Back Knockouts (1) 1/2 "
Grounding Screw/Pigtail No
Approvals UL
Net Weight 1.4 lbs
Gross Weight 1.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved