TP31434
Crouse-Hinds Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP31434

Crouse-Hinds Electrical Boxes, CP Series
In stock
Item Number
TP31434
MFG Item Number
TP31434
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP31434
UNI-MOUNT CVR 1G 5/8 RSD W/ 434 BOX

CP Series Information

  • Drawn or Welded Styles
  • 1/2~1‑1/4 in. Knockouts
  • Concentric/Eccentric Knockouts
  • 18~42 Cubic In. Capacity
  • UL Approved
Cooper Crouse‑Hinds Commercial Products offers a full line of square, utility, and gang outlet boxes to suit many applications. Boxes are available with several bracket and cable clamp styles, and many extensions and cover types are offered to fit the requirements of your installation. Choose from Drawn or Welded models. All Cooper Crouse‑Hinds outlet boxes are UL Approved.

  • On select square outlet box models.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP31434
Item Number TP31434
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Electrical Boxes, CP Series
Box Type Drawn
Number of Gangs 1
Clamp Type None
Cover Included Yes
Cover Type Uni-Mount
Capacity 34.6 Cubic "
Set Back 5/8 "
Stud Type Metal, Wood
Cable Knockouts None
Top Side Knockouts (2) 1/2 ", (1) 3/4 "
Bottom Side Knockouts (2) 1/2 ", (1) 3/4 "
Left Side Knockouts (2) 1/2 ", (1) 3/4 "
Right Side Knockouts (2) 1/2 ", (1) 3/4 "
Bottom/Back Knockouts (3) 1/2 ", (2) 3/4 "
Grounding Screw/Pigtail No
Approvals UL
Net Weight 1.256 lbs
Gross Weight 1.484 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved