The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TP32414
Crouse-Hinds Commercial Produc Electrical Boxes, CP Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Boxes, CP Series
UNI-MOUNT CVR 1G 3/4 RSD W/ 414 BOX
Drawn or Welded Styles 1/2~1‑1/4 in. Knockouts Concentric/Eccentric Knockouts 18~42 Cubic In. Capacity UL Approved Cooper Crouse‑Hinds Commercial Products offers a full line of square, utility, and gang outlet boxes to suit many applications. Boxes are available with several bracket and cable clamp styles, and many extensions and cover types are offered to fit the requirements of your installation. Choose from Drawn or Welded models. All Cooper Crouse‑Hinds outlet boxes are UL Approved.
On select square outlet box models.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
TP32414
Item Number
TP32414
Manufacturer
Crouse-Hinds Commercial Produc
Product Series
CP
Family Series
Crouse-Hinds Commercial Produc Electrical Boxes, CP Series
Box Type
Drawn
Number of Gangs
1
Clamp Type
None
Cover Included
Yes
Cover Type
Uni-Mount
Capacity
26.5 Cubic "
Set Back
3/4 "
Stud Type
Metal, Wood
Cable Knockouts
None
Top Side Knockouts
(2) 1/2 ", (1) 3/4 "
Bottom Side Knockouts
(2) 1/2 ", (1) 3/4 "
Left Side Knockouts
(2) 1/2 ", (1) 3/4 "
Right Side Knockouts
(2) 1/2 ", (1) 3/4 "
Bottom/Back Knockouts
(3) 1/2 ", (2) 3/4 "
Grounding Screw/Pigtail
No
Approvals
UL
Net Weight
1.1 lbs
Gross Weight
1.192 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved