TP515
Crouse-Hinds Electrical Box Covers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP515

Crouse-Hinds Electrical Box Covers, CP Series
In stock
Item Number
TP515
MFG Item Number
TP515
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, CP Series
Item #
TP515
RS-2G 4 SQ. COVER FOR

CP Series Information

  • Sturdy Steel Construction
  • Blank, Receptacle, Switch, and GFCI Types
  • Flat or Raised Styles
  • Single or Double Device Configurations
  • UL, CSA Approved
Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.

  • Select models only.

Specifications

Specifications
Manufacturer Part Number TP515
Item Number TP515
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Electrical Box Covers, CP Series
Composition Metallic
Material Steel
Number of Gangs 2
Cover Type Combination - Switch and Receptacle
Cover Details Toggle Switch and GFCI Receptacle
Cover Style Raised
Gasket Included No
Approvals CSA, UL
RoHS No
Net Weight 0.0004 lbs
Gross Weight 0.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved