TP568
Crouse-Hinds Electrical Box Covers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP568

Crouse-Hinds Electrical Box Covers, CP Series
In stock
Item Number
TP568
MFG Item Number
TP568
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, CP Series
Item #
TP568
Box Cover, 4-11/16in.Sq, Flat Blank,

CP Series Information

  • Sturdy Steel Construction
  • Blank, Receptacle, Switch, and GFCI Types
  • Flat or Raised Styles
  • Single or Double Device Configurations
  • UL, CSA Approved
Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.

  • Select models only.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP568
Item Number TP568
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Electrical Box Covers, CP Series
Composition Metallic
Material Steel
Number of Gangs 2
Cover Type Square Cover - 4-11/16 in
Cover Details Blank
Cover Style Flat
Gasket Included No
Approvals CSA
RoHS No
Net Weight 0.001 lbs
Gross Weight 0.404 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved